Referencias
SMC:JA125-27-200
Rubix:751606792043
fabricante:JA125-27-200
Documentos
Detalles de producto : JA125-27-200
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
JA, Articulación flotante, Estándar
Información técnica
Atributos
| Tipo | conjunta |
|---|
Mostrar UNSPSC/ECL@SS/Customs
125,56 € Sin IVA
/ unidad
151,93 € IVA incluido
- Entrega estimada (15) días