Referencias
Grundfos:CR1S-7 A-FGJ-A-E-HQQE 3x230/400 50Hz
Rubix:798707826000
fabricante:96515655
EAN:5700396729114

Detalles de producto : CR1S-7 A-FGJ-A-E-HQQE 3X230/400 50HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Aplicaciones
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Información técnica
Atributos
| Potencia | 0.37 kW |
|---|---|
| Flujo | 15 l/min |
| Altura de represión | 41.7 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x230/400 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
1449,00 € Sin IVA
/ unidad
1753,29 € IVA incluido
- Entrega estimada (15) días
