Referencias
Parker:IH30351252/40
Rubix:798384948000
fabricante:IH30351252/40

Documentos
Detalles de producto : IH30351252/40
Over the course of time Python NY/L 30 yellow has come to the fore as a premium quality rubber medium pressure multipurpose hose range designed to transfer a wide range of fluids. Python is now synonymous with a prestigious and attractive hose product of high quality. Easy to handle, it totally adjusts itself to the application environment. Even under extreme working conditions the elasticity and solidity characteristics remains unchanged thank to premium grade compounds ingredients and particular formulation. The non-marking cover does not stain room and equipment surfaces. Versatile, durable and appreciated on the market helps to keep a controlled stock.
Cualidades
Antistatic tube and cover to prevent dangerous accumulation of electric charges is suitable for Atex applications
High/low temperature and aging resistance ideal for all service conditions
Nitrosamine free compounds to protect the natural environment and the quality of life
Design Factor 3:1 to enhance safety of operators and equipment
High/low temperature and aging resistance ideal for all service conditions
Nitrosamine free compounds to protect the natural environment and the quality of life
Design Factor 3:1 to enhance safety of operators and equipment
Aplicaciones
Air;Cold and hot water;Mild chemicals
Información técnica
Atributos
| Diámetro interior | 10 mm |
|---|---|
| Aplicación | air;cold and hot water;mild chemicals |
| Color | amarillo |
| Presión de servicio | 30 bar |
| Radio de curva | 60 mm |
| Material | epdm (cover) |
Mostrar UNSPSC/ECL@SS/Customs
20,69 € Sin IVA
/ unidad
25,03 € IVA incluido
- Entrega estimada (15) días
