Referencias

Parker:1100P10V01
Rubix:798799450000
EAN:0820099182476
PV10 - ANTI-SPARK POLYAMID TUBING 100 M

Resumen técnico

Diámetro interior8 mm
Longitud100 m
Ver todas las caracteristicas

Detalles de producto : 1100P10V01


A range of flame and spark-resistant polyamide tubing with superior resistance to impact and abrasion, improving equipment durability, particularly in areas subject to weld spatter.

Features/Benefits:

- Spark Resistance

• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature

- Robustness & Durability

• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free

Markets:

• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing

Applications:

• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots

Technologies:

• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing

Technical Characteristics:

• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C

Regulations:

Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)

Product Types:

• Anti-Spark Polyamide Tubing
Aplicación: Robots de soldadura, refrigeración, entornos agresivos, maquinaria industrial
Color: NEGRO
División: Conectores de baja presión, división Europa
Longitud (m): 100
Presión máxima de funcionamiento: 36
Temperatura máxima de funcionamiento: 80
Medios: Agua (agua caliente), agua, refrigerantes, aire (aire comprimido)
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Especificaciones cumplidas: RoHS 2002/95/CE, 2011/65/CE (industrial), PED 97/23/CE (industrial), REACH 1907/2006 (industrial), UL 94 V-0 (resistencia al fuego, industrial)
Diámetro interior del tubo (mm): 8
Diámetro exterior del tubo (mm): 10
Peso: 9

Información técnica


Atributos
Peso neto1600 g
Peso con embalaje9000 g
Diámetro interior8 mm
Longitud100 m
Colornegro
150 mm
750 mm
398,09 € Sin IVA
/ unidad
481,69 € IVA incluido
  • Entrega estimada (15) días