Referencias
Parker:3D982-16-16
Rubix:798349760000

Detalles de producto : 3D982-16-16
Parker 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6) to size -16 (DN 25), 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Aplicación: Máquinas herramienta, máquinas de moldeo por inyección, máquinas de papel, líneas de transferencia
Material del cuerpo: Acero
Marca: Parker
Tamaño de la conexión 1: Diámetro interior de la manguera de 25,4 mm, diámetro interior de la manguera de 1 pulgada, -16 (tamaño)
Tipo de conexión 1: Manguera
Tamaño de conexión 2: Rosca de 1"-11 pulgadas
Tipo de conexión 2: Macho, tubo paralelo BSP, rígido (cono de 60°)
Tipo de conexión 2: Tubo paralelo BSP macho - rígido (cono de 60°)
Longitud de conexión: 21 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud del racor: 58 mm (véase la leyenda A del dibujo)
Para tipo de fluido: Aire (aire industrial general), refrigerantes (glicol), combustibles: compruebe el tipo de combustible en nuestra tabla del catálogo. lubricantes (aceites), fluidos hidráulicos de petróleo (base de petróleo y agua-glicol), agua
Tamaño hexagonal: 36 mm (véase la leyenda H del dibujo)
Tipo hexagonal: métrico
Diámetro interior de la manguera (tamaño): -16
Industria: equipos de fabricación industrial
Presión máxima de funcionamiento: 28,0, 280
Conexión del puerto: 1"
Tipo de puerto: AGR
Tipo de producto: racores para mangueras Push-Lok, racores dentados
Forma: recta
Especificaciones cumplidas: BS 5200
Tecnología: manejo de fluidos y gases
Material del cuerpo: Acero
Marca: Parker
Tamaño de la conexión 1: Diámetro interior de la manguera de 25,4 mm, diámetro interior de la manguera de 1 pulgada, -16 (tamaño)
Tipo de conexión 1: Manguera
Tamaño de conexión 2: Rosca de 1"-11 pulgadas
Tipo de conexión 2: Macho, tubo paralelo BSP, rígido (cono de 60°)
Tipo de conexión 2: Tubo paralelo BSP macho - rígido (cono de 60°)
Longitud de conexión: 21 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud del racor: 58 mm (véase la leyenda A del dibujo)
Para tipo de fluido: Aire (aire industrial general), refrigerantes (glicol), combustibles: compruebe el tipo de combustible en nuestra tabla del catálogo. lubricantes (aceites), fluidos hidráulicos de petróleo (base de petróleo y agua-glicol), agua
Tamaño hexagonal: 36 mm (véase la leyenda H del dibujo)
Tipo hexagonal: métrico
Diámetro interior de la manguera (tamaño): -16
Industria: equipos de fabricación industrial
Presión máxima de funcionamiento: 28,0, 280
Conexión del puerto: 1"
Tipo de puerto: AGR
Tipo de producto: racores para mangueras Push-Lok, racores dentados
Forma: recta
Especificaciones cumplidas: BS 5200
Tecnología: manejo de fluidos y gases
Información técnica
Atributos
| Diámetro exterior de tubo | 32.6 mm |
|---|---|
| Conexión 1 | 1 '' |
| Conexión 2 | -16 |
| Presión | 13.8 bar |
Mostrar UNSPSC/ECL@SS/Customs
102,10 € Sin IVA
/ unidad
123,54 € IVA incluido
- Entrega estimada (15) días
