Referencias
Bahco:2955-250
Rubix:798211071000
EAN:7314150102235

Detalles de producto : 2955-250
Cualidades
•Self adjusting grip
Parallel jaws, one is self-adjusting with swivel jaw
Good grip on flat parts
For holding L, U and T profiles in building or maintenance work
Able to hold large pieces inside the jaws
Adjustable locking power, fixing nut easy to unlock
Enables parallel clamping to any size within its capacity
Fully flat contact makes it perfect for maintenance and repair work, the extra inner jaws also make it possible to grip round work pieces
Parallel jaws, one is self-adjusting with swivel jaw
Good grip on flat parts
For holding L, U and T profiles in building or maintenance work
Able to hold large pieces inside the jaws
Adjustable locking power, fixing nut easy to unlock
Enables parallel clamping to any size within its capacity
Fully flat contact makes it perfect for maintenance and repair work, the extra inner jaws also make it possible to grip round work pieces
Información técnica
Atributos
| Peso neto | 665 g |
|---|---|
| Capacidad de sujeción | 45 mm |
| Longitud | 235 mm |
| Capacidad | 45 mm |
| Peso | 650 g |
| Tipo | grip locking pliers |
Mostrar UNSPSC/ECL@SS/Customs
29,14 € Sin IVA
/ unidad
35,26 € IVA incluido
- Entrega estimada (15) días
