Referencias
THK:SHS45LC1SS
Rubix:963450009087

Documentos
Detalles de producto : BLOCK SHS45LCSSGK
Since each row of balls is arranged at a contact angle of 45°, this model can be used in all directions.
The LM block has the same cross-sectional shape as model SHS-C, but has a longer overall LM block length (L) and a greater rated load.
Información técnica
Atributos
| Anchura | 120 mm |
|---|---|
| Longitud | 174 mm |
| Altura en carril | 60 mm |
| Tamaño de diseño | 45 mm |
Mostrar UNSPSC/ECL@SS/Customs
330,97 € Sin IVA
/ unidad
400,47 € IVA incluido
- En stock; entrega ≈24/48h
