Referencias
Milwaukee:1" RETAINING RING+PIN 27 - 44 MM
Rubix:799024497000
fabricante:4932480451
EAN:4058546407360

Detalles de producto : ANILLO DE RETENCION DE 1 27-44 MM
SHOCKWAVE Impact Duty™ Retaining Rings come 1-piece design. Retaining Rings are not intended to bear any load, they provide extra security between socket and tool. Package includes 1 Retaining Ring, available in 3 sizes.
Información técnica
Atributos
| Diámetro exterior | 55 mm |
|---|---|
| Material/acabado | Acero |
| Tipo | retaining ring with pin (shockwave impact duty 1'; 27-44 mm hex) |
Mostrar UNSPSC/ECL@SS/Customs
3,20 € Sin IVA
/ unidad
3,87 € IVA incluido
- Entrega estimada en (15) días
