Referencias
Milwaukee:MCS 66
Rubix:799170639000
fabricante:4933440615
EAN:4002395000432

Detalles de producto : SIERRA CIRCULAR MCS66 1800W + KITBOX
1800 W Metal Saw with dry-cuting technology provides fast. clean and burr-free metal cutting. metallin kuivakatkaisu-teknologialla.Cuts steel. stainless steel. aluminium. insulated foam panel. Large cutting depth of 66 mm at 90°. Durable blade shield with integral chip tank. Exclusive chip-release shield latch for fast waste disposal and blade changing. Softgrip. Large and stable base plate for excellent guidance. Plunge lever for fast and effective plunge cuts. No load speed 4000 r/min. Blade Ø 203mm. Hole diameter 15,87mm. Weight 6.3 kg.
Información técnica
Atributos
| Profundidad de corte | 66 mm |
|---|---|
| Peso | 6.4 kg |
| Inalámbrico | no |
| Diámetro | 15.87 mm |
| Modelo | mcs 66 |
| Diámetro de hoja | 203 mm |
| Potencia | 1800 W |
| Velocidad sin carga | 4000 rpm |
Mostrar UNSPSC/ECL@SS/Customs
486,90 € Sin IVA
/ unidad
589,15 € IVA incluido
- Entrega estimada (15) días
