Referencias
Milwaukee:M18 FHZ-502X
Rubix:799101727000
fabricante:4933459885
EAN:4058546030575
Detalles de producto : SIERRA SABLE M18 FUEL HACKZALL 2X5.0AH M18 FHZ-502X
M18 FUEL™ HACKZALL™ with brushless POWERSTATE™ motor. REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. 22 mm stroke length for controlled cutting with a no load stroke rate of 3000 spm. Pivoting shoe allows the user to optimise his cutting position. Milwaukee® patented FIXTEC clamp for quick and efficient blade change. LED light. Weight with batteri 2,6 kg. Supplied with 2 x 5.0 Ah REDLITHIUM™ batteries, 59 min. M12-18FC charger and HD Box.
Información técnica
Atributos
| Tensión | 18 V |
|---|---|
| Peso | 2.6 kg |
| Inalámbrico | si |
Mostrar UNSPSC/ECL@SS/Customs
505,90 € Sin IVA
/ unidad
612,14 € IVA incluido
- Entrega estimada (15) días

