SIERRA DE SABLE M12 15.9 MM CHZ-0 SIN BATERIA NI CARGADOR
Sawzall Blade
Ver información técnicaVer documentosReferencias
Milwaukee:M12 CHZ-0
Rubix:798946870000
fabricante:4933446960
EAN:4002395005727

Documentos
Detalles de producto : SIERRA DE SABLE M12 15.9 MM CHZ-0 SIN BATERIA NI CARGADOR
Compact and light weight M12 FUEL HACKZALL saw with brushless POWERSTATE™ motor for up to 6x longer motor life and up to 70% faster cutting. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. Patented FIXTEC clamp for fast and easy keyless blade change. 16 mm stroke length and 3000 spm. Counter balance mechanism lowers vibration to 6.5 m/s². LED light and fuel gauge. Weight with battery 1,6kg. Supplied without battery and charger.
Cualidades
•Brushless POWERSTATE™ motor for up to 6x longer motor life and up to 70% faster cutting in certain applications
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Patented FIXTEC™ clamp for fast and easy keyless blade change
Counter balance mechanism lowers vibration to 6.5 m/s² allowing the operator to work safely for longer periods of time reducing fatigue
Sealed gearbox prevents water and debris entering the housing
LED light illuminates the cutline in low light conditions
Compact and light weight allows users to complete applications in restricted areas
Flexible battery system: works with all MILWAUKEE® M12™ batteries
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Patented FIXTEC™ clamp for fast and easy keyless blade change
Counter balance mechanism lowers vibration to 6.5 m/s² allowing the operator to work safely for longer periods of time reducing fatigue
Sealed gearbox prevents water and debris entering the housing
LED light illuminates the cutline in low light conditions
Compact and light weight allows users to complete applications in restricted areas
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Información técnica
Atributos
| Tensión | 12 V |
|---|---|
| Peso | 1.6 kg |
| Inalámbrico | si |
| Modelo | m12 |
| Longitud de desplazamiento | 15.9 mm |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
