8588970 600 IH-2000 - MARTILLO DE MONTADOR ROTBAND-PLUS 2000 G
Engineers hammer Rotband-Plus 600 IH
Ver información técnicaReferencias
Gedore:600 IH-2000
Rubix:798178894000
fabricante:8588970
EAN:4010883858892




Detalles de producto : 8588970 600 IH-2000 - MARTILLO DE MONTADOR ROTBAND-PLUS 2000 G
Engineers' hammer ROTBAND-PLUS 2000 g Forged hammer head DIN 1041 The edges of the flat side of the head are induction hardened With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
Información técnica
Atributos
| Peso neto | 2491 g |
|---|---|
| Tipo | martillo de mecánico |
| Longitud | 400 mm |
| Peso | 2491 g |
| Mango | hickory |
Mostrar UNSPSC/ECL@SS/Customs
74,92 € Sin IVA
/ unidad
90,65 € IVA incluido
- Entrega estimada (15) días
