Referencias
SMC:KQ2L06-M5G
Rubix:799246381000

Resumen técnico
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Conexión 1 | 6 mm |
Documentos
Detalles de producto : KQ2L06-M5G
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Cualidades
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Información técnica
Atributos
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Conexión 1 | 6 mm |
| Perfil | kq2 |
| Conexión 2 | m5x0,8 |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
9,64 € Sin IVA
/ unidad
11,66 € IVA incluido
- Entrega estimada (15) días