Referencias
Bahco:4511-SET-19
Rubix:799224862000
EAN:7314150373031



Documentos
Detalles de producto : JUEGO 19 U. BROCA HSS-E COBALTO P/METAL
Includes 19 drills from 1 mm to 10 mm x 0.5 mm in a plastic case
4413 Cobalt HSS-E drill bits 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm
5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
4413 Cobalt HSS-E drill bits 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm
5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Cualidades
Cobalt HSS-E Drill Bit Set for Metal - 19 Pcs
Información técnica
Atributos
| Número de elementos | 19 |
|---|---|
| Rango | 1/10 mm |
| Incremento | 0.5 mm |
| Norma DIN | din 338 n |
| Material de mecanizado | alloyed;non-alloyed steel;stainless steel;cast iron;cast steel;heat-resistant steel |
| Ángulo de punta | 135 ° |
| Diámetro de cola | 10 mm |
| Material de corte | hss-e |
Mostrar UNSPSC/ECL@SS/Customs
74,17 € Sin IVA
/ unidad
89,75 € IVA incluido
- Entrega estimada (15) días
