Referencias
Showa:S-TEX 376-8
Rubix:798566670000
fabricante:S-TEX 376-8
EAN:4901792024358

Resumen técnico
| Tamaño | 8 |
|---|---|
| Recubrimiento de los guantes | nitrilo |
| Nivel de resistencia a la abrasión | 4 |
Detalles de producto : GUANTE T-8/L S-TEX 376
Dual nitrile coating technology, 3/4 nitrile dipped with extra nitrile foam coating on palm over Hagane Coil® liner (stainless steel/Polyester).
Product features
Product features
- EngineeredHagane Coil® technology
- Double dipped, 3/4 coated, with an extra foamed nitrile finish on palm
- 13 Gauge knitted liner
- Anatomical hand shape design
- Seamless knit
- Nitrile foam grip
- Excellent cut resistance performance
- Nitrile coating with a second foamed nitrile coating providing high abrasion resistance
- Protects the hand from oils, hydrocarbons, grease and abrasion, with long lasting grip performance under wet and oily conditions
- An ergonomically designed hand mould replicates the natural curvature of the human hand and thus reduces hand fatigue, increasing productivity and dexterity
- Seamless knitting gives no irritation
- Liquid-proof to end of coated area
- Optimal grip performance in wet & oily conditions
Showa S-Tex 376 Lrg
Información técnica
Atributos
| Tamaño | 8 |
|---|---|
| Recubrimiento de los guantes | nitrilo |
| Nivel de resistencia a la abrasión | 4 |
| Material Principal | nitrilo |
| Material | nitrile |
Mostrar UNSPSC/ECL@SS/Customs
138,00 € Sin IVA
/ 10 unidades
166,98 € IVA incluido
- En stock; entrega ≈24/48h