Referencias
Bosch:GSR 12V-35 HX (06019J9102)
Rubix:798983425000
fabricante:06019J9102
EAN:4059952514024

Detalles de producto : TALADRO PROFESIONAL GSR 12V-35HX S/CARG. S/BAT.
The perfect balance between compactness, productivity and performance in the 12V class: the brushless Professional cordless screwdriver. This highly compact cordless screwdriver easily reaches into tight and narrow spaces.
Cualidades
•Highly compact cordless screwdriver in the 12V class enables easy access to tight and narrow spaces
Información técnica
Atributos
| Par máximo | 35 N.m |
|---|---|
| Peso | 0.57 kg |
| Inalámbrico | si |
| Velocidad sin carga | 1750 rpm |
| Modelo | gsr |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
