Referencias
Norton:66261055202
Rubix:798331846000

Detalles de producto : 66261055202 DISCOS SERIES 1000 LONG LIFE 150X25X25 SIC M
Convolute wheels are formed by wrapping non-woven web material around a centre core and bonding the layers together to create an abrasivewheel. Wheels are available in different diameters, grades and densities for burr, flash and rust removal, reducing surface roughness, blending welds and scratch patterns on stainless steel, polishing welds and applying decorative finishes.
Convolute Wheels - Norton Ser-1000 Long Life - 152.4x25.4x25.4mm Medium Grey
Cualidades
•Ideal for general deburring, blending, finishing and polishing applications
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent
Cut rate and shed resistance
Smear proof and cool cutting on light deburring applications
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent
Cut rate and shed resistance
Smear proof and cool cutting on light deburring applications
Aplicaciones
Deburring
Información técnica
Atributos
| Diámetro | 152.4 mm |
|---|---|
| Diámetro de escariado | 25.4 mm |
| Grano | mediana |
Mostrar UNSPSC/ECL@SS/Customs
62,51 € Sin IVA
/ unidad
75,64 € IVA incluido
- Entrega estimada (15) días
