Referencias
Bosch:GTM 12 JL (0601B15001)
Rubix:798894439000
fabricante:0601B15001
EAN:3165140695268

Documentos
Detalles de producto : INGLETADORA GTM 12 JL PROF. 1800W
The GTM 12 JL Professional combination saw is the ideal multi-functional saw when versatility is needed. It combines both a mitre saw and a table saw in one, making it versatile for many applications. The combination saw´s powerful 1,800 W motor makes fast progress possible, in both table and mitre saw configurations. Its integrated laser makes it easy to achieve precise results. The GTM 12 JL Professional also includes soft start
Cualidades
•Combines mitre saw and table saw in one, making it versatile in many applications
Powerful 1,800 W motor makes fast progress possible, in both table and mitre saw configurations
Integrated laser makes precise results easy to achieve
Powerful 1,800 W motor makes fast progress possible, in both table and mitre saw configurations
Integrated laser makes precise results easy to achieve
Información técnica
Atributos
| Diámetro | 305 mm |
|---|---|
| Profundidad de corte | 150 mm |
| Potencia | 1800 W |
| Peso | 21 kg |
Mostrar UNSPSC/ECL@SS/Customs
930,05 € Sin IVA
/ unidad
1125,36 € IVA incluido
- Entrega estimada en (15) días
