Referencias
Milwaukee:M18 FTS210-121B
Rubix:799096337000
fabricante:4933464225
EAN:4058546221706
Detalles de producto : SIERRA MESA M18 FUEL ONE KEY M18 FTS210-121B
M18 ONE-KEY™ FUEL™ table saw with brushless POWERSTATE™ motor. Cuts 190 m of 19 mm OSB board on one 12,0 Ah battery charge. 6300 rpm. 622 mm rip capacity. 210 mm blade allows 63,5 mm depth of cut at 90 degrees. Bore size 30mm. Mitre capacity 47°. ONE-KEY™ tool tracking & security offers a cloud-based inventory management platform that supports both location tracking and theft prevention. Integrated carry handle. Weight with battery 22,3 kg. Supplied with 1 x 12,0 Ah REDLITHIUM™ HIGH OUTPUT™ battery, 130 min. M12-18FC charger, 210 mm blade, blade spanner, push stick, side fence, mitre gauge, anti-kickback pawls, riving knife and dust extraction chute.
Información técnica
Atributos
| Tensión | 18 V |
|---|---|
| Profundidad de corte | 63.5 mm |
Mostrar UNSPSC/ECL@SS/Customs
1026,90 € Sin IVA
/ unidad
1242,55 € IVA incluido
- Entrega estimada en (15) días