1603396 247 H-35 - MARTILLO ANTIRREBOTE KOMBI-PLUS R 35 MM

Combination hammer

Ver información técnica
Referencias
Gedore:247 H-35
Rubix:798177827000
fabricante:1603396
EAN:4010883101301
brand logo
Resumen técnico
Tipomaza
Longitud310 mm
Peso690 g
Ver todas las caracteristicas

Detalles de producto : 1603396 247 H-35 - MARTILLO ANTIRREBOTE KOMBI-PLUS R 35 MM


Combination hammer KOMBI-PLUS R 35 mm Reduced expense due to versatile use as an engineer’s and recoilless hammer Universal use for service and assembly work With all advantages of a recoilless hammer with higher impact Less energy necessary, easier working With exchangeable splinter-proof, shatter-proof and wear-resistant polyamide head (E 247), 75 Shore D, tested to -20 °C With hickory handle (E 247 H) DBGM (German utility patent)

Información técnica


Atributos
Tipomaza
Longitud310 mm
Peso690 g
Formaredondo
Mangohickory
Longitud de cabezal35 mm
Mostrar UNSPSC/ECL@SS/Customs
42,44 Sin IVA
/ unidad
51,35 IVA incluido
  • Entrega estimada (15) días