Referencias
Freudenberg Sealing Technologies:24070232
Rubix:799073698000
fabricante:ES 100,0 120,0 40,0 B4B246


Resumen técnico
| Diámetro interior | 100 mm |
|---|---|
| Diámetro exterior | 120 mm |
| Material | nbr |
Documentos
Detalles de producto : ES 100,0 120,0 40,0 B4B246
Multi-component Merkel seal set for sealing piston rods, consisting of a pressure ring, at least 3 seals and a back-up ring. TheMerkel Chevron Seal Sets are available in 3 different designs.
Cualidades
•Proven under extreme conditions
Y Long service life
Y Can be optimally adjusted to the related application
Y Functions over a certain time period even with poorer surfaces
Y For application and design-related reasons fluctuations in the
Leakage behaviour and friction behaviour are to be expected
Y Long service life
Y Can be optimally adjusted to the related application
Y Functions over a certain time period even with poorer surfaces
Y For application and design-related reasons fluctuations in the
Leakage behaviour and friction behaviour are to be expected
Información técnica
Atributos
| Diámetro interior | 100 mm |
|---|---|
| Diámetro exterior | 120 mm |
| Material | nbr |
| Ejecución | es |
Mostrar UNSPSC/ECL@SS/Customs
407,69 € Sin IVA
/ unidad
493,30 € IVA incluido
- Entrega estimada (15) días