Referencias
Grundfos:CRN32-2-2 A-F-G-E-HQQE
Rubix:798797683000
fabricante:96122352
EAN:5700396683966

Detalles de producto : CRN32-2-2 A-F-A-E-HQQE 3X400D 50HZ
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Aplicaciones
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Información técnica
Atributos
| Potencia | 3 kW |
|---|---|
| Flujo | 500 l/min |
| Altura de represión | 31.6 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x380-415d V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
5782,00 € Sin IVA
/ unidad
6996,22 € IVA incluido
- Entrega estimada (15) días
