Referencias
Grundfos:TPE2 32-200-N-A-F-A-BQQE 3x400V PN6/10
Rubix:799274699000
fabricante:98437884
EAN:5711495010805

Detalles de producto : TPE2 32-200 N-A-F-A-BQQE-FYC
Grundfos TPE Series 2000, TPE3 pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with frequency controlled motors and differential pressure transmitter.
Aplicaciones
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Información técnica
Atributos
| Potencia | 0.75 kW |
|---|---|
| Flujo | 248.3 l/min |
| Altura de represión | 20 m |
| Tipo de bomba centrífuga | una etapa |
| Tensión | 3x400 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
4882,00 € Sin IVA
/ unidad
5907,22 € IVA incluido
- Entrega estimada (15) días