Referencias
Bahco:2250V-230
Rubix:798212234000
EAN:7314150128747


Resumen técnico
| Forma de la punta | corte lateral |
|---|---|
| Capacidad de corte | 22 mm |
| Longitud | 230 mm |
Documentos
Detalles de producto : 2250V-230
Tijera aislada para cables. Para trabajos bajo tensión de hasta 1000 Voltios. Certificado según IEC 60900 y VDE. Cromado, tratado anti-óxido. Acero de alta calidad. Mangos aislados de 3 capas. La versión de 170mm tiene una apertura máx. de 15mm y la versión de 230mm tiene una apertura máx. de 22mm.
Cualidades
•Dip-coated insulation
3-layer safety colour code insulation
The 170 mm version has a maximum opening of 15 mm and the 230 mm version has a maximum opening of 22 mm
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
The 170 mm version has a maximum opening of 15 mm and the 230 mm version has a maximum opening of 22 mm
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
Información técnica
Atributos
| Peso neto | 540 g |
|---|---|
| Forma de la punta | corte lateral |
| Capacidad de corte | 22 mm |
| Longitud | 230 mm |
| Material | aleación de acero de alta calidad (acero aleado) |
| Longitud del pitorro | 27 mm |
| Peso | 425 g |
Mostrar UNSPSC/ECL@SS/Customs
114,10 € Sin IVA
/ unidad
138,06 € IVA incluido
- Entrega estimada (15) días