Referencias
Loctite:UK 8160/UK 5400
Rubix:798967882000
fabricante:73713
EAN:4033267036679



Documentos
Detalles de producto : PEGAMENTO UK 8160 / UK 5400 9 KG
LOCTITE® UK 8160 / LOCTITE® UK 5400 is a light brown, 2-part, solvent-free, polyurethane-based pasty adhesive. A weight mix ratio of 5:1 with LOCTITE UK 5400 produces a hard elastic product used for elastic, bend-resistant bonding of pre-treated metals, wood and plastics with rigid foams. It is used in making sandwich elements and in engineering insulation down to -310 °F (-190 °C).
Cualidades
•Solvent-free
Polyurethane-based
Very high viscosity - highly pasty
Can be used in temperatures down to -310 °F (-190 °C)
Certified acc. IMO 653, Part 5 / IMO MSC 61 (shipbuilding)
Proven advantages for the repair of composite elements (level out)
Polyurethane-based
Very high viscosity - highly pasty
Can be used in temperatures down to -310 °F (-190 °C)
Certified acc. IMO 653, Part 5 / IMO MSC 61 (shipbuilding)
Proven advantages for the repair of composite elements (level out)
Información técnica
Atributos
| Peso | 9000 g |
|---|---|
| Temperatura mín. | 15 °C |
| Color | marrón |
Mostrar UNSPSC/ECL@SS/Customs
16,83 € Sin IVA
/ unidad
20,36 € IVA incluido
- Entrega estimada (15) días