NANO-LOK 3101208 2,00 M - ANTICAIDAS AUTORRETRACTILES
3M™ NANO-LOK™CON RAMAL SENCILLO
Ver información técnicaVer documentosReferencias
DBI-SALA:3101208 SRL
Rubix:798590863000

Documentos
Detalles de producto : NANO-LOK 3101208 2,00 M - ANTICAIDAS AUTORRETRACTILES
SRL Nano-Lok pata única 1,97 m - mosquetón de aluminio de anclaje con abertura de 19 mm - gancho de barra de refuerzo de aluminio del dispositivo de anclaje con abertura de 57 mm. Certificado EN 360.
Cualidades
•Extremely compact and lightweight single-leg personal self-retracting lifeline designed for working at height
Smart activating brake system provides fall clearance as low as 1.2 m (4 ft.) - up to 4 m (13 ft.) less than lanyards
Lightweight speed connect system reduces connect and disconnect time by up to 60%
Durable nitrile rubber energy absorber cover designed to last 4 times longer than previous version
Reduced energy absorber size is more user friendly and convenient compared to previous version
Equipped with 3M™ Connected Safety ID (CSID), a pre-programed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System
Smart activating brake system provides fall clearance as low as 1.2 m (4 ft.) - up to 4 m (13 ft.) less than lanyards
Lightweight speed connect system reduces connect and disconnect time by up to 60%
Durable nitrile rubber energy absorber cover designed to last 4 times longer than previous version
Reduced energy absorber size is more user friendly and convenient compared to previous version
Equipped with 3M™ Connected Safety ID (CSID), a pre-programed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System
Información técnica
Atributos
| Apertura | 19 mm |
|---|---|
| Material Principal | nilón |
| Material | nylon thermoplastic |
Mostrar UNSPSC/ECL@SS/Customs
231,04 € Sin IVA
/ unidad
279,56 € IVA incluido
- Entrega estimada en ( 2 ) días
