Referencias
Timken:782
Rubix:500078200001
EAN:0053893089539



Documentos
Detalles de producto : 782
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Información técnica
Atributos
| Diámetro interior | 104.775 mm |
|---|---|
| Anchura | 48.006 mm |
| Peso | 10.344 kg |
| Material | stamped steel (cage) |
Mostrar UNSPSC/ECL@SS/Customs
455,06 € Sin IVA
/ unidad
550,62 € IVA incluido
- Entrega estimada (15) días