Referencias
Timken:93750
Rubix:509375000001
EAN:0053893441320
Documentos
Detalles de producto : 93750
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Información técnica
Atributos
| Diámetro interior | 190.5 mm |
|---|---|
| Diámetro exterior | 317.5 mm |
| Anchura | 63.5 mm |
Mostrar UNSPSC/ECL@SS/Customs
2303,64 € Sin IVA
/ unidad
2787,40 € IVA incluido
- Entrega estimada (15) días


