065968 LARGE HUBBEL PLUGOUT

Sistema de bloqueo de conectores Hubbell para conectores de uso industrial, grande

Ver información técnicaVer documentos

Referencias

Brady:HUBBELL PLUGOUT - LARGE PLUGOUT
Rubix:798557596000
fabricante:065968
EAN:0754473659684
brand logo

Resumen técnico

Diámetro316.6 mm
Longitud128.6 mm

Documentos

Detalles de producto : 065968 LARGE HUBBEL PLUGOUT


Protege eficazmente todos los conectores de uso industrial.

Cualidades

•Hubbell Plugout® should be used when the plug will not remain under the exclusive control of the person performing service or maintenance
Fits the majority of heavier industrial plug applications
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Aplicaciones

Lockout tagout

Información técnica


Atributos
Diámetro316.6 mm
Longitud128.6 mm
  • Entrega estimada en (15) días