Referencias
Rexnord:B0000656552N
Rubix:620500418042
fabricante:10346779




Resumen técnico
| Diámetro interior | 25 mm |
|---|---|
| Distancia de fijación entre ejes | 41.3 mm |
| Material | pa fv polyamide (housing);polypropylene pp (cover);rubber (seal,o-ring);nickel plated brass (ball) |
Documentos
Detalles de producto : UCFB 205C 656552
Cualidades
•Waterproof housing
Grub screws or eccentric collar shaft locking
PA FV polyamide housing
High mechanical and heat resistance. Proof to dust, humidity, washouts, steam, average aggressive chemical agents
Solid flange bearings
They differ from standard flange versions for their closed surface structure, ideal for sanification
Grub screws or eccentric collar shaft locking
PA FV polyamide housing
High mechanical and heat resistance. Proof to dust, humidity, washouts, steam, average aggressive chemical agents
Solid flange bearings
They differ from standard flange versions for their closed surface structure, ideal for sanification
Información técnica
Atributos
| Diámetro interior | 25 mm |
|---|---|
| Distancia de fijación entre ejes | 41.3 mm |
| Material | pa fv polyamide (housing);polypropylene pp (cover);rubber (seal,o-ring);nickel plated brass (ball) |
| Altura | 124.2 mm |
| Longitud | 68.8 mm |
| Serie | ucfb/c |
| Diámetro de agarres de fijación | 11 mm |
| Número de orificios | 3 |
Mostrar UNSPSC/ECL@SS/Customs
79,38 € Sin IVA
/ unidad
96,05 € IVA incluido
- Entrega estimada (15) días