Referencias
Bosch:2608900414
Rubix:799291248000
EAN:4059952535043



Detalles de producto : HOJA SIERRA SABLE EXPERT S 1543 MD PAQUETE 1 PZ
Hoja de sierra de sable para materiales abrasivos
Cualidades
•Long Life Cutting Hollow Brick
Exceptional durability is built in with Bosch Carbide Technology
Thick gauge blade offers extra robustness and stability
Fits all S-shank reciprocating saws
Exceptional durability is built in with Bosch Carbide Technology
Thick gauge blade offers extra robustness and stability
Fits all S-shank reciprocating saws
Aplicaciones
For small bricks up to a material thickness of 150 mm
Información técnica
Atributos
| Longitud | 240 mm |
|---|---|
| Material | hcs (body);carbide (blade) |
| Longitud total | 240 mm |
Mostrar UNSPSC/ECL@SS/Customs
33,80 € Sin IVA
/ unidad
40,90 € IVA incluido
- Entregado normalmente en ( 2 ) días
