Referencias
Dichtomatik:SPOR31 2P 110,00 125,10 6,30 PT0007
Rubix:799070814000
fabricante:49436082


Resumen técnico
| Diámetro interior | 110 mm |
|---|---|
| Diámetro exterior | 125.1 mm |
| Material | ptfe pt000702 |
Documentos
Detalles de producto : SPOR31 2P 110,0 125,1 6,3 PT0007
The SPOR seal consists of a PTFE sealing element, which is energised by an O-Ring. This results in an exceptionally good sealing function under high loads and good static sealing performance. The SPOR 31 design can only be used in single-acting applications. The SPOR 31 is frequently used in tandem or in combination with other sealing elements as the primary or secondary seal in order to guarantee no leakage.
Información técnica
Atributos
| Diámetro interior | 110 mm |
|---|---|
| Diámetro exterior | 125.1 mm |
| Material | ptfe pt000702 |
| Ejecución | spor31 |
Mostrar UNSPSC/ECL@SS/Customs
71,04 € Sin IVA
/ unidad
85,96 € IVA incluido
- Entrega estimada en (15) días