ARJ310-01-S

Regulador MINIATURE Serie ARJ

Ver información técnicaVer documentos

Referencias

SMC:ARJ310-01-S
Rubix:799158668000
fabricante:ARJ310-01-S
EAN:3618035556927
brand logo

Resumen técnico

Documentos

Detalles de producto : ARJ310-01-S


ARJ series miniature regulators are part of SMC's line of pressure control devices. The ARJ series is available with or without push-in fittings, depending on the model. All models are direct-acting with bleed as standard. Two mounting thread options are available on the ARJ210 and ARJ310 series, while the ARJ1020F model has an M5 thread. Options include mounting brackets, a pressure gauge and multiple subbases (depending on model).
ARJ310, Regulador de presión miniatura

Información técnica


Atributos
Dimensiones logísticas (lar. x an. x al.)20x83x26 mm
Peso neto63 g
Tipocontrolador
22,65 € Sin IVA
/ unidad
27,41 € IVA incluido
  • Entrega estimada (15) días