Referencias
SKF:LGEV 2/MR380B
Rubix:798742335000
EAN:7316575900816

Detalles de producto : LGEV 2/MR380B
This set is filled with SKF LGEV 2 bearing grease suitable for high loads, slow rotations and severe vibrations. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B.
Cualidades
•Flexible dispense rate from 1 to 24 months
Ready-to-use, with batteries included
Quick and easy installation
Ready-to-use, with batteries included
Quick and easy installation
Información técnica
Atributos
| Capacidad | 380 ml |
|---|---|
| Min. Temperatura de funcionamiento | -10 °C |
| Max. Temperatura de funcionamiento | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
87,35 € Sin IVA
/ unidad
105,69 € IVA incluido
- Entrega estimada (15) días
