Referencias
Freudenberg Sealing Technologies:MN03-10.17 90 X 120 X 0 X 12 X 0 PTFE K212
Rubix:798390999000
fabricante:24339365


Resumen técnico
| Diámetro interior | 90 mm |
|---|---|
| Diámetro exterior | 120 mm |
| Anchura | 12 mm |
Documentos
Detalles de producto : HTS2-9535 90 120 12 K212 PTFE 24339365
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 90 mm |
|---|---|
| Diámetro exterior | 120 mm |
| Anchura | 12 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
482,12 € Sin IVA
/ unidad
583,37 € IVA incluido
- Entrega estimada (15) días