Referencias
Freudenberg Sealing Technologies:24339332
Rubix:798390975000
fabricante:24339332

Documentos
Detalles de producto : HTS2-9535 20 35 7 K212 PTFE 24339332
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 20 mm |
|---|---|
| Diámetro exterior | 35 mm |
| Anchura | 7 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
214,97 € Sin IVA
/ unidad
260,11 € IVA incluido
- Entrega estimada (15) días
