Referencias
Gedore:1.16/1
Rubix:798180462000
fabricante:8007080
EAN:4036976104721


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 300 mm |
| Profundidad | 300 mm |
Documentos
Detalles de producto : 8007080 1.16/1 - EXTRACTOR 300X300 MM
Cualidades
•Very strong
Especially suitable for industry and for heavy agricultural and construction machinery
The legs grip automatically
Upgradeable with hydraulic spindle
Can be extended to 3 arms by additionally buying a large hook
Especially suitable for industry and for heavy agricultural and construction machinery
The legs grip automatically
Upgradeable with hydraulic spindle
Can be extended to 3 arms by additionally buying a large hook
Información técnica
Atributos
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 300 mm |
| Profundidad | 300 mm |
| Fuerza de extracción | 8 t |
| Diámetro | 36 mm |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
372,85 € Sin IVA
/ unidad
451,15 € IVA incluido
- Entrega estimada (15) días