Referencias
Bosch:PKP 18 E (0603264503)
Rubix:798546718000
fabricante:0603264503
EAN:3165140078481
Documentos
Detalles de producto : PISTOLA PKP 18E
PKP 18 E 'PISTOLA PARA PEGAR
Cualidades
Integrated design for simple set-up and space economy
Equipped with precision pressure regulator, with a range of 0.1 - 4 bar (2 - 60 psi) for reliable dispensing, eliminating air pressure fluctuations
Matching pressure gauge: 97009: 0.1 - 4 bar (2 - 60 psi)
Timer-controlled solenoid valve for air-actuated applicator
Level sensor to give empty warning
Combines both a controller and reservoir into a single unit
Controller can be actuated either by a footswitch, finger switch or proximity switch
Equipped with precision pressure regulator, with a range of 0.1 - 4 bar (2 - 60 psi) for reliable dispensing, eliminating air pressure fluctuations
Matching pressure gauge: 97009: 0.1 - 4 bar (2 - 60 psi)
Timer-controlled solenoid valve for air-actuated applicator
Level sensor to give empty warning
Combines both a controller and reservoir into a single unit
Controller can be actuated either by a footswitch, finger switch or proximity switch
Información técnica
Atributos
| Peso | 350 g |
|---|
Mostrar UNSPSC/ECL@SS/Customs
29,04 € Sin IVA
/ unidad
35,14 € IVA incluido
- Entrega estimada (15) días

