Referencias
Bahco:2950-250
Rubix:798211062000
EAN:7314150124039


Resumen técnico
| Forma de la punta | grande |
|---|---|
| Capacidad de sujeción | 35 mm |
| Longitud | 235 mm |
Documentos
Detalles de producto : 2950-250
Pinza de apriete paralela, con mordazas móviles. Mordazas estrechas, para espacios donde las sargentos en C no caben. Tanto para superficies planas como irregulares. Material: Cromado y resistente a la corrosión.
Cualidades
•Gripping capacity of 35 mm
Chrome finish for good rust protection
Self adjusting grip, double pad
Parallel jaws, 2 are self-adjusting
Good grip on flat parts and tapered surfaces
For holding L, U and T profiles in building or maintenance work
Able to hold large pieces inside the jaws
Adjustable locking power, fixing nut, easy to unlock
Shape: narrow jaw profile, fits in areas where C-Clamps cannot
Chrome finish for good rust protection
Self adjusting grip, double pad
Parallel jaws, 2 are self-adjusting
Good grip on flat parts and tapered surfaces
For holding L, U and T profiles in building or maintenance work
Able to hold large pieces inside the jaws
Adjustable locking power, fixing nut, easy to unlock
Shape: narrow jaw profile, fits in areas where C-Clamps cannot
Información técnica
Atributos
| Peso neto | 690 g |
|---|---|
| Forma de la punta | grande |
| Capacidad de sujeción | 35 mm |
| Longitud | 235 mm |
| Capacidad | 35 mm |
| Peso | 680 g |
| Tipo | pliers |
Mostrar UNSPSC/ECL@SS/Customs
30,50 € Sin IVA
/ unidad
36,90 € IVA incluido
- En stock; entrega ≈24/48h