Referencias
Pattex:2496371
Rubix:798846598000
Documentos
Detalles de producto : CARTUCHO 280 ML SP 101 SELLADOR NEGRO
Sellador elástico adhesivo basado en la exclusiva tecnología Flextec de Henkel, que reticula en contacto con la humedad ambiental. Una vez reticulado se obtiene un Sellado / Pegado elástico sin contracción que presenta unas grandes prestaciones mecánicas y una excelente adhesión multisoporte.
Cualidades
•High performance – SP101 sealant offers high performance, seals and bonds a variety of materials, thanks to its particular mechanical properties
Resistant - The adhesive sealant can also be applied to humid surfaces and at low temperatures, in fact it resists bad weather, UV rays and temperatures from -40°C to +80°C
Multi-material – The paintable sealant is suitable for glass, ceramic, metal, sheet metal, concrete, plastics and much more. For both indoors and outdoors
Application – The SP101 adhesive sealant has a cartridge format and therefore requires an application gun. This ensures easy and precise application
Resistant - The adhesive sealant can also be applied to humid surfaces and at low temperatures, in fact it resists bad weather, UV rays and temperatures from -40°C to +80°C
Multi-material – The paintable sealant is suitable for glass, ceramic, metal, sheet metal, concrete, plastics and much more. For both indoors and outdoors
Application – The SP101 adhesive sealant has a cartridge format and therefore requires an application gun. This ensures easy and precise application
Información técnica
Atributos
| Capacidad | 280 ml |
|---|---|
| Color | negro |
| Tipo | silicona |
Mostrar UNSPSC/ECL@SS/Customs
13,43 € Sin IVA
/ unidad
16,25 € IVA incluido
- Entrega estimada (15) días
