Referencias
Pattex:2024184
Rubix:798510811000
Detalles de producto : CARTUCHO 300 ML SISTE SOLYP SP-101 BLANCO
Pattex SP 101 is an elastic sealant based on Henkel's exclusive Flextec technology, which cross-links on contact with moisture. Once the product has hardened, an elastic sealing/gluing is obtained which offers excellent mechanical performance and excellent adhesion on different types of surfaces.
Cualidades
•High performance – SP101 sealant offers high performance, seals and bonds a variety of materials, thanks to its particular mechanical properties
Resistant - The adhesive sealant can also be applied to humid surfaces and at low temperatures, in fact it resists bad weather, UV rays and temperatures from -40°C to +80°C
Multi-material – The paintable sealant is suitable for glass, ceramic, metal, sheet metal, concrete, plastics and much more. For both indoors and outdoors
Application – The SP101 adhesive sealant has a cartridge format and therefore requires an application gun. This ensures easy and precise application
Resistant - The adhesive sealant can also be applied to humid surfaces and at low temperatures, in fact it resists bad weather, UV rays and temperatures from -40°C to +80°C
Multi-material – The paintable sealant is suitable for glass, ceramic, metal, sheet metal, concrete, plastics and much more. For both indoors and outdoors
Application – The SP101 adhesive sealant has a cartridge format and therefore requires an application gun. This ensures easy and precise application
Información técnica
Atributos
| Capacidad | 280 ml |
|---|---|
| Color | negro |
| Tipo | silicona |
Mostrar UNSPSC/ECL@SS/Customs
13,43 € Sin IVA
/ unidad
16,25 € IVA incluido
- Entrega estimada (15) días