Referencias
Pattex:1769654
Rubix:798510813000

Detalles de producto : 1769654 PATTEX NURAL-25 BL 22 ML
Pegamento translúcido, de gran resistencia y máxima rapidez formulado para pegar y reparar la mayoría de materiales del automóvil. Resiste las vibraciones del automóvil. Pattex Nural 25 pega, repara y rellena de forma permanente. Una vez endurecido puede ser lijado, pulido, traladrado y mecanizado.
Cualidades
•Mixing time: has 2 minutes to mix and apply the product
Timing time: 10 minutes
Hardening time: after 1 hour, resist 100 kg/cm2
Tensile strength by shear (according to EN 1465): 120 kg/cm2 (4 hours, 23oC, steel)
Liquid resistance: resistant to water, oil and usual solvents. Also resists diluted acids and alkali
Contains no solvents and does not change the volume after hardening
Timing time: 10 minutes
Hardening time: after 1 hour, resist 100 kg/cm2
Tensile strength by shear (according to EN 1465): 120 kg/cm2 (4 hours, 23oC, steel)
Liquid resistance: resistant to water, oil and usual solvents. Also resists diluted acids and alkali
Contains no solvents and does not change the volume after hardening
Información técnica
Atributos
| Color | incoloro |
|---|---|
| Capacidad | 22 ml |
| Temperatura mín. | -30 °C |
Mostrar UNSPSC/ECL@SS/Customs
13,01 € Sin IVA
/ unidad
15,74 € IVA incluido
- Entrega estimada (15) días