Referencias
Parker:RHV14SREDOMDCF
Rubix:798384036000


Resumen técnico
| Acoplamiento | końcówka ze stożkiem eo 24° / gwint zewnętrzny bspp (g 1/2 a) – uszczelka eolastic (iso 1179) '' |
|---|---|
| Material | acero (cf, chromium6-free) + junta nbr (eolastic, iso 1179) |
| Presión de servicio mín. | 1 bar |
Detalles de producto : RHV14SREDOMDCF
Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Tipo de accionamiento: Mecánico
Material del cuerpo: Acero
Configuración: n/a
Tamaño de la conexión 1: 14
Tamaño de la conexión 1: G 1/2 A
Diámetro exterior del tubo de la conexión 1: 14 mm
Tipo de conexión 1: EO con extremo cónico de 24°
Tipo de conexión 1: extremo cónico de 24°
Tamaño de la conexión 2: G 1/2 A
Tamaño de la conexión 2: n/a
Diámetro exterior del tubo de la conexión 2: n/a
Tipo de conexión 2: Rosca BSPP macho - Junta ED (ISO 1179)
Tamaño de la conexión 3: n/a
Tipo de conexión 3: n/a
Presión de apertura: 1
División: División de conectores de alta presión para Europa
Dirección del flujo: Puerto a tubo
Materiales de construcción: Acero
Caudal máximo: n/a
Presión máxima de funcionamiento: 420
Temperatura máxima de funcionamiento: +120
Temperatura mínima de funcionamiento: -40
Tipo de montaje: Tornillo
Diámetro interior nominal: 9,5 mm
Accesorios opcionales: n/a
Serie de productos: Pesada
Tipo de producto: Válvula antirretorno para 1 tubo
Material de sellado: NBR
Material del cuerpo: Acero
Configuración: n/a
Tamaño de la conexión 1: 14
Tamaño de la conexión 1: G 1/2 A
Diámetro exterior del tubo de la conexión 1: 14 mm
Tipo de conexión 1: EO con extremo cónico de 24°
Tipo de conexión 1: extremo cónico de 24°
Tamaño de la conexión 2: G 1/2 A
Tamaño de la conexión 2: n/a
Diámetro exterior del tubo de la conexión 2: n/a
Tipo de conexión 2: Rosca BSPP macho - Junta ED (ISO 1179)
Tamaño de la conexión 3: n/a
Tipo de conexión 3: n/a
Presión de apertura: 1
División: División de conectores de alta presión para Europa
Dirección del flujo: Puerto a tubo
Materiales de construcción: Acero
Caudal máximo: n/a
Presión máxima de funcionamiento: 420
Temperatura máxima de funcionamiento: +120
Temperatura mínima de funcionamiento: -40
Tipo de montaje: Tornillo
Diámetro interior nominal: 9,5 mm
Accesorios opcionales: n/a
Serie de productos: Pesada
Tipo de producto: Válvula antirretorno para 1 tubo
Material de sellado: NBR
Información técnica
Atributos
| Acoplamiento | końcówka ze stożkiem eo 24° / gwint zewnętrzny bspp (g 1/2 a) – uszczelka eolastic (iso 1179) '' |
|---|---|
| Material | acero (cf, chromium6-free) + junta nbr (eolastic, iso 1179) |
| Presión de servicio mín. | 1 bar |
| Presión de servicio máx. | 420 bar |
| Tipo | válvula de retención (non return valve) parker rhv-r-ed |
| Tamaño | 14 / g 1/2 a |
Mostrar UNSPSC/ECL@SS/Customs
192,58 € Sin IVA
/ unidad
233,02 € IVA incluido
- Entrega estimada (15) días