Referencias
Parker:34982-17-6
Rubix:798520391000
fabricante:34982-17-6


Resumen técnico
| Material | acero |
|---|---|
| Tipo | conector de acero 34982-17-6 |
| Diámetro exterior de tubo | 10 mm |
Detalles de producto : 34982-17-6
Parker 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6) to size -16 (DN 25), 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Aplicación: Máquinas herramienta, máquinas de moldeo por inyección, máquinas de papel, líneas de transferencia
Diámetro del puerto banjo: 17 mm (véase la leyenda del dibujo D)
Material del cuerpo: Acero
Marca: Parker
Tamaño de la conexión 1: 9,5 mm de diámetro interior de la manguera, 3/8 pulgadas de diámetro interior de la manguera, -6 (tamaño)
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: 17
Tipo de conexión 2: Banjo, DIN métrico
Tipo de conexión 2: Banjo DIN métrico
Longitud de conexión: 26 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud del racor: 49 mm (véase la leyenda A del dibujo)
Para tipo de fluido: aire (aire industrial general), lubricantes (aceites), fluidos hidráulicos de petróleo (base de petróleo y agua-glicol), agua, refrigerantes (glicol), combustibles: compruebe el tipo de combustible en nuestra tabla del catálogo.
Tipo hexagonal: n/a
Diámetro interior de la manguera (tamaño): -6
Industria: Equipos de fabricación industrial
Presión máxima de funcionamiento: 20,0, 200
Conexión del puerto: 17 mm
Tipo de puerto: Banjo
Tipo de producto: racores Push-Lok para mangueras, racores dentados
Forma: recta
Especificaciones cumplidas: DIN 7642
Tecnología: manejo de fluidos y gases
Diámetro del puerto banjo: 17 mm (véase la leyenda del dibujo D)
Material del cuerpo: Acero
Marca: Parker
Tamaño de la conexión 1: 9,5 mm de diámetro interior de la manguera, 3/8 pulgadas de diámetro interior de la manguera, -6 (tamaño)
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: 17
Tipo de conexión 2: Banjo, DIN métrico
Tipo de conexión 2: Banjo DIN métrico
Longitud de conexión: 26 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud del racor: 49 mm (véase la leyenda A del dibujo)
Para tipo de fluido: aire (aire industrial general), lubricantes (aceites), fluidos hidráulicos de petróleo (base de petróleo y agua-glicol), agua, refrigerantes (glicol), combustibles: compruebe el tipo de combustible en nuestra tabla del catálogo.
Tipo hexagonal: n/a
Diámetro interior de la manguera (tamaño): -6
Industria: Equipos de fabricación industrial
Presión máxima de funcionamiento: 20,0, 200
Conexión del puerto: 17 mm
Tipo de puerto: Banjo
Tipo de producto: racores Push-Lok para mangueras, racores dentados
Forma: recta
Especificaciones cumplidas: DIN 7642
Tecnología: manejo de fluidos y gases
Información técnica
Atributos
| Material | acero |
|---|---|
| Tipo | conector de acero 34982-17-6 |
| Diámetro exterior de tubo | 10 mm |
| Conexión 1 | 3/8 '' |
| Conexión 2 | banjo din 17 mm |
| Presión | 49 bar |
Mostrar UNSPSC/ECL@SS/Customs
24,53 € Sin IVA
/ unidad
29,68 € IVA incluido
- Entrega estimada en (15) días