Referencias
SMC:KQ2S06-01GS
Rubix:799239448000
fabricante:KQ2S06-01GS

Resumen técnico
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Conexión 1 | 6 mm |
Documentos
Detalles de producto : KQ2S06-01GS
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Cualidades
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Información técnica
Atributos
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Conexión 1 | 6 mm |
| Perfil | kq2 |
| Conexión 2 | r 1/8 in |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
14,06 € Sin IVA
/ unidad
17,01 € IVA incluido
- Entrega estimada (15) días