Referencias
Freudenberg Sealing Technologies:525351
Rubix:799073729000
fabricante:525351


Resumen técnico
| Diámetro interior | 40 mm |
|---|---|
| Diámetro exterior | 80 mm |
| Anchura | 13.5 mm |
Documentos
Detalles de producto : MSS1 40,0X 80,0X 10,0 585
The standard Simmerring BA. . . U. . . SL as basic module combined with an inner buffer seal with sine wave-shaped sealing lip as one-piece solution, e. g. , for drive technology applications. A proven type with high resistance to soiling and metal abrasion in the oil chamber.
Cualidades
•Broad range of applications, for example in industrial gear-Boxes
Reliable sealing of the housing bore, even with increased
Roughness of the bore, thermal expansion and split housings,
Thus a sealing of low viscosity and gaseous media is also
Possible
Very long service life and reliability, especially when subject
To strong external dirt and/or contamination (metal abrasion,
Cast sand) of the lubricant
Optimal for vertical unit application
Y Very narrow axial design
Reliable sealing of the housing bore etc
Reliable sealing of the housing bore, even with increased
Roughness of the bore, thermal expansion and split housings,
Thus a sealing of low viscosity and gaseous media is also
Possible
Very long service life and reliability, especially when subject
To strong external dirt and/or contamination (metal abrasion,
Cast sand) of the lubricant
Optimal for vertical unit application
Y Very narrow axial design
Reliable sealing of the housing bore etc
Aplicaciones
Industrial Gearboxes
Información técnica
Atributos
| Diámetro interior | 40 mm |
|---|---|
| Diámetro exterior | 80 mm |
| Anchura | 13.5 mm |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
283,33 € Sin IVA
/ unidad
342,83 € IVA incluido
- Entrega estimada (15) días