Referencias
SMC:KQ2Y08-03NP
Rubix:799241500000
fabricante:KQ2Y08-03NP

Documentos
Detalles de producto : KQ2Y08-03NP
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Cualidades
Male run tee.
Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Información técnica
Atributos
| Material | c3604, pbt |
|---|---|
| Conexión 1 | 8 mm |
| Perfil | kq2 |
| Conexión 2 | r 3/8 in |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
7,05 € Sin IVA
/ unidad
8,53 € IVA incluido
- Entrega estimada (15) días