Referencias
Bahco:NS100-25
Rubix:798571224000
EAN:7314150293926


Resumen técnico
| Apertura | 25 mm |
|---|---|
| Longitud | 150 mm |
| Material | bronce de aluminio (aluminium bronze) |
Detalles de producto : NS100-25 LLAVE DE ESTRIAS ABIERTA, ANTICHISPAS
Llave de boca de impacto, puede utilizarse con martillo para fijar pernos y tuercas. Material: bronce de aluminio. Antichispas. Forjado. Norma del producto DIN 133.
Cualidades
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Información técnica
Atributos
| Peso neto | 218 g |
|---|---|
| Apertura | 25 mm |
| Longitud | 150 mm |
| Material | bronce de aluminio (aluminium bronze) |
| Peso | 220 g |
| Tamaño | 25 mm |
Mostrar UNSPSC/ECL@SS/Customs
90,02 € Sin IVA
/ unidad
108,92 € IVA incluido
- Entrega estimada en (15) días