Referencias
SKF:LGWA 2/18
Rubix:798742378000
EAN:7316575708825



Documentos
Detalles de producto : LGWA 2/18
SKF LGWA 2 is a high quality lithium complex soap grease based on mineral oil with EP high pressure additives. LGWA 2 is suitable for general areas of application in industry and in vehicles in which the loads or temperatures are above the limit values of conventional greases.
Información técnica
Atributos
| Embalaje | cubo |
|---|---|
| Clase NLGI | 2 |
| Viscosidad a 40 °C | 185 mm²/s |
| Temperatura mín. | -30 °C |
| Temperatura máx. | 140 °C |
Mostrar UNSPSC/ECL@SS/Customs
503,45 € Sin IVA
/ unidad
609,17 € IVA incluido
- Entrega estimada (15) días