Referencias
Parker:IH30351202/40
Rubix:798592402000

Detalles de producto : MANGUERA PYTHON NV/L 20 15X22
Over the course of time Python NV/L 20 green has come to the fore as a premium quality rubber medium pressure multipurpose hose range designed to transfer a wide range of fluids. Python is now synonymous with a prestigious and attractive hose product of high quality. Easy to handle, it totally adjusts itself to the application environment. Even under extreme working conditions the elasticity and solidity characteristics remains unchanged thank to premium grade compounds ingredients and particular formulation. The non-marking cover does not stain room and equipment surfaces. Versatile, durable and appreciated on the market helps to keep a controlled stock.
Markets
• Processing
• Industrial
Features/Benefits
• Antistatic tube and cover to prevent dangerous accumulation of electric charges is suitable for Atex applications
• High/low temperature and aging reistance ideal for all service conditions
• Available also in black color for color-code identification
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 3:1 to enhance safety of operators and equipment
Applications
• Air
• Cold and hot water
• MIld chemicals
Markets
• Processing
• Industrial
Features/Benefits
• Antistatic tube and cover to prevent dangerous accumulation of electric charges is suitable for Atex applications
• High/low temperature and aging reistance ideal for all service conditions
• Available also in black color for color-code identification
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 3:1 to enhance safety of operators and equipment
Applications
• Air
• Cold and hot water
• MIld chemicals
Aplicación: Multiusos
Marca: Parker
Accesorio compatible: Consulte www.parker.com/crimpsource-euro
Material de la cubierta: monómero de etileno propileno dieno (EPDM)
Factor de diseño: 3:1
División: División de mangueras de polímero de Europa
Diámetro interior de la manguera (mm): 15
Material del tubo interior de la manguera: monómero de etileno propileno dieno (EPDM)
Material de refuerzo de la manguera: hilo textil sintético
Industria: industrial general
Diámetro interior: 0,591, 15
Materiales de construcción: Caucho
Presión máxima de funcionamiento: 300, 2, 20
Temperatura máxima de funcionamiento: 120 °C con picos de hasta 140 °C, 248 °F con picos de hasta 284 °F.
Medios: Aire, refrigerantes, productos químicos suaves. Compruebe la compatibilidad de su fluido con nuestra tabla del catálogo. Agua (agua caliente)
Radio de curvatura mínimo: 90, 3,543
Temperatura mínima de funcionamiento: -40
Diámetro exterior: 0,866, 22
Tipo de producto: Suministro
Tipo de producto: Manguera de aire, manguera de transferencia, manguera de agua
Especificaciones cumplidas: Especificaciones Parker
Tecnología: Manipulación de fluidos y gases
Peso: 0,19, 0,29
Marca: Parker
Accesorio compatible: Consulte www.parker.com/crimpsource-euro
Material de la cubierta: monómero de etileno propileno dieno (EPDM)
Factor de diseño: 3:1
División: División de mangueras de polímero de Europa
Diámetro interior de la manguera (mm): 15
Material del tubo interior de la manguera: monómero de etileno propileno dieno (EPDM)
Material de refuerzo de la manguera: hilo textil sintético
Industria: industrial general
Diámetro interior: 0,591, 15
Materiales de construcción: Caucho
Presión máxima de funcionamiento: 300, 2, 20
Temperatura máxima de funcionamiento: 120 °C con picos de hasta 140 °C, 248 °F con picos de hasta 284 °F.
Medios: Aire, refrigerantes, productos químicos suaves. Compruebe la compatibilidad de su fluido con nuestra tabla del catálogo. Agua (agua caliente)
Radio de curvatura mínimo: 90, 3,543
Temperatura mínima de funcionamiento: -40
Diámetro exterior: 0,866, 22
Tipo de producto: Suministro
Tipo de producto: Manguera de aire, manguera de transferencia, manguera de agua
Especificaciones cumplidas: Especificaciones Parker
Tecnología: Manipulación de fluidos y gases
Peso: 0,19, 0,29
Información técnica
Atributos
| Diámetro interior | 15 mm |
|---|---|
| Longitud | 40 m |
| Aplicación | multipurpose |
| Color | verde |
| Presión de servicio | 20 bar |
| Radio de curva | 90 mm |
| Material | epdm |
Mostrar UNSPSC/ECL@SS/Customs
16,08 € Sin IVA
/ MTR
19,46 € IVA incluido
- Entrega estimada (15) días
